Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill, 1.6875 in. (42.8625 mm), 0.34375 in. (8.73125 mm), 2

  • Mfr # D4146022

  • Zoro # G0198417


product price: $8.59
/ea

Key Features

Flute Length
1.6875 in. (42.8625 mm)
Shank Diameter
0.34375 in. (8.73125 mm)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4146022
Zoro #
G0198417
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Flute Length
1.6875 in. (42.8625 mm)
Shank Diameter
0.34375 in. (8.73125 mm)

Details

Item
Drill
Number of Flutes
2

Description

Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.