Zoro Homepage

Drill

  • Mfr # D4146004

  • Zoro # G9219139


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Flute Length
0.625 in. (15.875 mm)
Shank Diameter
0.0625 in. (1.5875 mm)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4146004
Zoro #
G9219139
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Flute Length
0.625 in. (15.875 mm)
Shank Diameter
0.0625 in. (1.5875 mm)

Details

Item
Drill
Number of Flutes
2

Description

Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.