Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill

  • Mfr # D4146006

  • Zoro # G9218944


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Flute Length
0.75 in. (19.0499 mm)
Shank Diameter
0.09375 in. (2.38124 mm)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4146006
Zoro #
G9218944
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Flute Length
0.75 in. (19.0499 mm)
Shank Diameter
0.09375 in. (2.38124 mm)

Details

Item
Drill
Number of Flutes
2

Description

Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.