Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Insert, 2-15/16 x 7/16

  • Mfr # S01521

  • Zoro # G7242221


product price: $57.69
/ea

Key Features

Coolant Fed
Coolant Through
Number of Inserts
1
Seat Size
[object Object]
Insert Style
SV-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S01521
Zoro #
G7242221
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Seat Size
[object Object]

Details

Item
Spade Drill Insert
Coolant Fed
Coolant Through
Number of Inserts
1
Insert Style
SV-Point

Description

Spade Drill Insert, Max. Drill Dia. [object Object], Seat Size [object Object]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.