Zoro Homepage

Dual Contact Sk Slim Chuck

  • Mfr # TE100

  • Zoro # G4408464


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Capacity Max.
0.236 in
Capacity Min.
0.036 in
Max. RPM
25000
Collet Series
SK6
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE100
Zoro #
G4408464
UPC #
-
Country of Origin
Unknown

Dimensions

Gage Length
3.54 in

Details

Capacity Max.
0.236 in
Capacity Min.
0.036 in
Max. RPM
25000
Collet Series
SK6
Coolant Through
Yes
Shank Type
BT40 Dual Contact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.