Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 4, 2 in, Single

  • Mfr # 04176

  • Zoro # G9218700


product price: $39.29
/ea

Key Features

Number of Flutes
4
Length of Cut
2 in
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04176
Zoro #
G9218700
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
2 in
Shank Dia.
1 in
Overall Length
4 1/2 in
Milling Dia.
1 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
Bright (Uncoated)
Finish - Machining
Uncoated
Finish
Bright (Uncoated)
List Number
E1031
Material - Machining
High Speed Steel
Measurement System
Inch
Item
End Mill
Helix Angle
30 Degrees
End Mill Application
Finishing
Cutting Direction
Right Hand
End Mill Style
Square
Drilling Tool Configuration
Individual
Material Grade - Machining
Bright (Uncoated)
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
P
Primary Material Application
Steel
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.