Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1" x 1" x 1-3/4" x 4-1/4"

  • Mfr # 93171

  • Zoro # G7261079


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
#25
Number of Flutes
8
Shank Dia.
1 in. (25.4 mm)
Material - Machining
Carbide
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93171
Zoro #
G7261079
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4.25 in
Drill Bit Size
#25
Shank Dia.
1 in. (25.4 mm)

Details

Item
High Performance Carbide End Mill
Number of Flutes
8
Material - Machining
Carbide
Cutting Direction
Right
Shank Type - Machining
Plain
Measurement System
Wire

Description

High Performance Carbide End Mill, Drill Bit Size #25, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.