End Mill, 1/2" x 1/2" x 1-1/4" x 3-1/2"
Mfr # UGMF68910
Zoro # G7245520
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Length of Cut
1 1/4 in
Shank Dia.
3 1/2 in
Overall Length
1/2 in
Milling Dia.
1/2 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UGMF68910
Zoro #
G7245520
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
1 1/4 in
Shank Dia.
3 1/2 in
Overall Length
1/2 in
Milling Dia.
1/2 in
Details
Item
High Performance Carbide End Mill
End Mill Style
Square
Description
High Performance Carbide End Mill, 1/2 in Milling Dia., Length of Cut 1 1/4 in, Overall Length 1/2 in, Shank Dia. 3 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.