End Mill, 1/8" x 1/8" x 1/2" x 1-1/2"
Mfr # UGMF91008
Zoro # G7344193
product price: $14.59
/eaKey Features
Number of Inserts
1
Coolant Fed
Coolant Through
Seat Size
[object Object]
Insert Style
SV-Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UGMF91008
Zoro #
G7344193
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Seat Size
[object Object]
Details
Item
Standard Carbide End Mill
Number of Inserts
1
Coolant Fed
Coolant Through
Insert Style
SV-Point
Description
Standard Carbide End Mill, Max. Drill Dia. [object Object], Seat Size [object Object]
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.