End Mill, 2, 1.3125 in, Single
Mfr # 01108
Zoro # G9218874
product price: $26.19
/eaKey Features
Number of Flutes
2
Length of Cut
1.3125 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01108
Zoro #
G9218874
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
1.3125 in
Shank Dia.
5/8 in
Overall Length
3 7/16 in
Milling Dia.
0.75 in
Description
End Mill
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.