Zoro Homepage

End Mill, 3 Flute TiAlN Corner, 1/4x3/8x2

  • Mfr # 57573TF

  • Zoro # G9227834


product price: $35.19
/ea

Key Features

Standards
Not Rated
Length of Cut
0.375 in
Corner Radius
0.020 in
Center Cutting
Center Cutting
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57573TF
Zoro #
G9227834
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
0.375 in
Corner Radius
0.020 in
Milling Diameter
1/4 in
Radius
0.020 in
Overall Length
2.000 in
Shank Dia.
1/4 in

Details

Item
Carbide End Mills
Standards
Not Rated
Center Cutting
Center Cutting
Cutting Direction
Right Hand
End Mill Material
Carbide
Number of Flutes
3
End Mill Style
Radius
Shank Type
Plain Shank
Spiral Direction
Right Hand
Helix Angle
35°
System of Measurement
Inch
Single End/Double End
Single End
End Mill Application
Stainless Steels, Monel and Other Alloys to HRc35
Type
Finisher
Helix Type
Equal Index
Finish
TiAlN (TYLON)-FUTURA
Series
E5075

Description

End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.