
End Mill, 3/16" x 3/16" x 7/16" x 2"
Mfr # EMB12012
Zoro # G7656980
product price: $20.85
/eaKey Features
Overall Length
2 in. (50.8 mm)
Drill Bit Size
#34
Number of Flutes
4
Shank Dia.
0.1875 in. (4.76249 mm)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMB12012
Zoro #
G7656980
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2 in. (50.8 mm)
Drill Bit Size
#34
Shank Dia.
0.1875 in. (4.76249 mm)
Details
Item
High Performance Carbide End Mill
Number of Flutes
4
Material - Machining
Carbide
Cutting Direction
Right
Finish - Machining
AlTiN
Shank Type - Machining
Plain
Tap Style
Straight Flute (Hand)
Measurement System
Wire
Description
High Performance Carbide End Mill, Drill Bit Size #34, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.