Zoro Homepage

End Mill, 4, 0.1875 in, Double

  • Mfr # 52014

  • Zoro # G9219111


product price: $12.59
/ea

Key Features

Number of Flutes
4
Length of Cut
0.1875 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52014
Zoro #
G9219111
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
0.1875 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.125 in

Details

Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Finish - Machining
Uncoated
Finish
Bright (Uncoated)
End Mill Application
Finishing
Item
End Mill
Measurement System
Inch
Cutting Direction
Right Hand
End Mill Style
Square
Helix Angle
30 Degrees
List Number
E1002
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Material Grade - Machining
Bright (Uncoated)
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Weldon Flat
Primary Material Application
Steel
Primary Material Application ISO Code
P
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.