
End Mill, 4 Flute, 1/2" x 1/2"x5/8"x2-1/2"
Mfr # 31593TC
Zoro # G7343679
product price: $57.59
/eaKey Features
Overall Length
2.5 in. (63.5 mm)
Drill Bit Size
#33
Number of Flutes
4
Shank Dia.
0.5 in. (12.7 mm)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31593TC
Zoro #
G7343679
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2.5 in. (63.5 mm)
Drill Bit Size
#33
Shank Dia.
0.5 in. (12.7 mm)
Details
Item
Standard Carbide End Mill
Number of Flutes
4
Material - Machining
Carbide
Cutting Direction
Right
Finish - Machining
TiCN
Shank Type - Machining
Plain
Measurement System
Wire
Description
Standard Carbide End Mill, Drill Bit Size #33, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.