Zoro Homepage

End Mill, 4 Flute, 1/8x 1/8 x 1/2 x 1-1/2"

  • Mfr # 07558TC

  • Zoro # G7343688


product price: $11.15
/ea

Key Features

Overall Length
1.5 in.
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
TiCN
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07558TC
Zoro #
G7343688
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1.5 in.

Details

Item
Standard Carbide End Mill
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
TiCN
Cutting Direction
Right

Description

Standard Carbide End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.