End Mill, 4 Flute, 3/4x3/4x1-1/2 x 4 R.125
Mfr # 07598TF-125R
Zoro # G7249109
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in. (101.6 mm)
Drill Bit Size
#35
Number of Flutes
4
Shank Dia.
0.75 in. (19.0499 mm)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07598TF-125R
Zoro #
G7249109
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
4 in. (101.6 mm)
Drill Bit Size
#35
Shank Dia.
0.75 in. (19.0499 mm)
Details
Item
Standard Carbide End Mill
Number of Flutes
4
Material - Machining
Carbide
Cutting Direction
Right
Shank Type - Machining
Plain
Measurement System
Wire
Description
Standard Carbide End Mill, Drill Bit Size #35, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.