Zoro Homepage

End Mill, 6, 2 in, Single

  • Mfr # 04220

  • Zoro # G9218980


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
2 in
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04220
Zoro #
G9218980
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
2 in
Shank Dia.
1 1/4 in
Overall Length
4 1/2 in
Milling Dia.
1.75 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
Bright (Uncoated)
End Mill Application
Finishing
Finish
Bright (Uncoated)
List Number
E1032
Item
End Mill
Finish - Machining
Uncoated
End Mill Style
Square
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Material - Machining
High Speed Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Material Grade - Machining
Bright (Uncoated)
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Weldon Flat
Primary Material Application
Steel
Primary Material Application ISO Code
P
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N

Description

End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.