Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 9/16" x 9/16" x 1-1/8" x 3-1/2"

  • Mfr # EMB37036

  • Zoro # G7254060


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
#25
Number of Flutes
4
Shank Dia.
0.5625 in. (14.2875 mm)
Material - Machining
Carbide
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB37036
Zoro #
G7254060
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3.5 in. (88.8999 mm)
Drill Bit Size
#25
Shank Dia.
0.5625 in. (14.2875 mm)

Details

Item
High Performance Carbide End Mill
Number of Flutes
4
Material - Machining
Carbide
Cutting Direction
Right
Measurement System
Wire

Description

High Performance Carbide End Mill, Drill Bit Size #25, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.