Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Carbide Helix, 3/32x3/16x1 1/2

  • Mfr # 31556TE

  • Zoro # G9225795


product price: $10.89
/ea

Key Features

Overall Length
1 1/2 in
End Mill Style
Square
Length of Cut
0.1875 in
List Number
E5245
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31556TE
Zoro #
G9225795
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1 1/2 in
Length of Cut
0.1875 in
Shank Dia.
1/8 in
Milling Dia.
0.09375 in

Details

End Mill Style
Square
List Number
E5245
Item
Square End Mill
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Flute Spacing
Fixed

Description

Square End Mill, 0.09375 in Milling Dia., Carbide, Length of Cut 0.1875 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.