End Mill, Cobalt 8, Multi Flute Roughung
Mfr # 62426CC
Zoro # G7258699
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Thread Direction
Right Hand
Tap Style
Straight Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62426CC
Zoro #
G7258699
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Straight Flute Tap
Number of Flutes
4
Thread Direction
Right Hand
Tap Style
Straight Flute
Description
Cobalt End Mill, Thread Direction Right Hand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.