Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exchangble Drill Tip, T15, 1-13/32in Insrt

  • Mfr # S09301

  • Zoro # G9246097


product price: $52.39
/ea

Key Features

Insert Size
S09
Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD Hard Slick
Grade
Super HSS(T15)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S09301
Zoro #
G9246097
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
S09
Insert Thickness
1/4"
Seat Size
Series 3
Width
35.718 mm
Thickness
6.35 mm
Hole Dia.
1 13/32 in

Details

Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD Hard Slick
Grade
Super HSS(T15)
Mounting Style
Screw Clamp
For Use With
Spade Drill #3 Series Holder
No. of Edges
2
Rake
Positive
Style
Spade Drill
Application
Drilling, General Purpose
Item
Exchangeable Drill Tip
Secondary Material Application ISO Code
M, N, P
Secondary Material Application
Aluminum, Copper, Stainless Steel, Steel
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N
Finish - Machining
Hardslick
Coating Process
PVD
Measurement System
Fractional Inch
Insert Style
SV
Shape
Spade
Material - Machining
High Speed Steel
ANSI Code
S09301
Number of Cutting Edges
2

Description

Exchangeable Drill Tip, High Speed Steel, PVD, Series 3, 6.35 mm, Measurement System Fractional Inch, ANSI Code S09301

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.