Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exchangeable Drill Tip, M4, 1-3/64in Insrt

  • Mfr # S01260

  • Zoro # G9245695


product price: $26.19
/ea

Key Features

Insert Size
S01
Workpiece Material
Stainlesss Steel, Cast Iron, Alumimum, Copper Alloys
Cutting Direction
Right Hand
Coating
PVD TiN
Grade
HSS(M4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S01260
Zoro #
G9245695
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
S01
Insert Thickness
3/16"
Thickness
4.762 mm
Hole Dia.
1 3/64 in
Seat Size
Series 2
Width
26.59 mm

Details

Workpiece Material
Stainlesss Steel, Cast Iron, Alumimum, Copper Alloys
Cutting Direction
Right Hand
Coating
PVD TiN
Grade
HSS(M4)
Application
Drilling, General Purpose
Mounting Style
Screw Clamp
Rake
Positive
For Use With
Spade Drill #2 Series Holder
Style
Spade Drill
Item
Exchangeable Drill Tip
No. of Edges
2
Finish - Machining
TiN
Secondary Material Application
Alloy Steel, Carbon Steel, Steel
Primary Material Application ISO Code
K, M, N
Secondary Material Application ISO Code
P
Primary Material Application
All Materials
Coating Process
PVD
Measurement System
Fractional Inch
Insert Style
SV
Number of Cutting Edges
2
ANSI Code
S01260
Material - Machining
High Speed Steel
Shape
Spade

Description

Exchangeable Drill Tip, High Speed Steel, PVD, Series 2, 4.762 mm, Measurement System Fractional Inch, ANSI Code S01260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.