Zoro Homepage

Exchangeable Drill Tip, M4, 2in Insert

  • Mfr # S04407

  • Zoro # G9245731


product price: $66.39
/ea

Key Features

Insert Size
S04
Workpiece Material
Stainless Steel, Cast Iron, Aluminum, Copper Alloys
Cutting Direction
Right Hand
Coating
PVD Hard Slick
Grade
HSS(M4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S04407
Zoro #
G9245731
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
S04
Insert Thickness
5/16"
Width
50.8 mm
Hole Dia.
2 in
Seat Size
Series 4
Thickness
7.937 mm

Details

Workpiece Material
Stainless Steel, Cast Iron, Aluminum, Copper Alloys
Cutting Direction
Right Hand
Coating
PVD Hard Slick
Grade
HSS(M4)
For Use With
Spade Drill #4 Series Holder
Item
Exchangeable Drill Tip
Application
Drilling, General Purpose
Mounting Style
Screw Clamp
Rake
Positive
No. of Edges
2
Style
Spade Drill
Secondary Material Application ISO Code
P
Primary Material Application
All Materials
Finish - Machining
Hardslick
Secondary Material Application
Alloy Steel, Carbon Steel, Steel
Primary Material Application ISO Code
K, M, N
Coating Process
PVD
Insert Style
SV
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Shape
Spade
Number of Cutting Edges
2
ANSI Code
S04407

Description

Exchangeable Drill Tip, High Speed Steel, PVD, Series 4, 7.937 mm, Measurement System Fractional Inch, ANSI Code S04407

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.