Zoro Homepage

Exchangeable Drill Tip, M4, 37in Insert

  • Mfr # S01304

  • Zoro # G9245704


product price: $44.99
/ea

Key Features

Insert Size
S01
Workpiece Material
Stainless Steel, Cast Iron, Aluminum, Copper Alloys
Cutting Direction
Right Hand
Coating
PVD TiN
Grade
HSS(M4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S01304
Zoro #
G9245704
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
S01
Insert Thickness
1/4"
Seat Size
Series 3
Width
37 mm
Hole Dia.
37 mm
Thickness
6.4 mm

Details

Workpiece Material
Stainless Steel, Cast Iron, Aluminum, Copper Alloys
Cutting Direction
Right Hand
Coating
PVD TiN
Grade
HSS(M4)
Mounting Style
Screw Clamp
For Use With
Spade Drill #3 Series Holder
No. of Edges
2
Application
Drilling, General Purpose
Style
Spade Drill
Rake
Positive
Item
Exchangeable Drill Tip
Primary Material Application ISO Code
K, M, N
Finish - Machining
TiN
Secondary Material Application ISO Code
P
Secondary Material Application
Alloy Steel, Carbon Steel, Steel
Primary Material Application
All Materials
Coating Process
PVD
Insert Style
SV
Measurement System
Metric
ANSI Code
S01304
Number of Cutting Edges
2
Shape
Spade
Material - Machining
High Speed Steel

Description

Exchangeable Drill Tip, High Speed Steel, PVD, Series 3, 6.4 mm, Measurement System Metric, ANSI Code S01304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.