Zoro Homepage

Exchangeable Drill Tip, M4, 3in Insert

  • Mfr # S01524

  • Zoro # G9245722


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Insert Size
S01
Workpiece Material
Stainless Steel, Cast Iron, Aluminum, Copper Alloys
Cutting Direction
Right Hand
Coating
PVD TiN
Grade
HSS(M4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S01524
Zoro #
G9245722
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
S01
Insert Thickness
7/16"
Thickness
11.112 mm
Width
76.19 mm
Hole Dia.
3 in
Seat Size
Series 5

Details

Workpiece Material
Stainless Steel, Cast Iron, Aluminum, Copper Alloys
Cutting Direction
Right Hand
Coating
PVD TiN
Grade
HSS(M4)
For Use With
Spade Drill #5 Series Holder
Style
Spade Drill
Application
Drilling, General Purpose
Item
Exchangeable Drill Tip
No. of Edges
2
Rake
Positive
Mounting Style
Screw Clamp
Secondary Material Application
Alloy Steel, Carbon Steel, Steel
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N
Secondary Material Application ISO Code
P
Finish - Machining
TiN
Coating Process
PVD
Insert Style
SV
Measurement System
Fractional Inch
Shape
Spade
Material - Machining
High Speed Steel
Number of Cutting Edges
2
ANSI Code
S01524

Description

Exchangeable Drill Tip, High Speed Steel, PVD, Series 5, 11.112 mm, Measurement System Fractional Inch, ANSI Code S01524

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.