Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exchangeable Drill Tip, M48, 1-1/4in Insrt

  • Mfr # S13218

  • Zoro # G9246115


product price: $48.99
/ea

Key Features

Insert Size
S13
Workpiece Material
Steel, Stainless steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiAlN
Grade
Premium HSS(M48)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13218
Zoro #
G9246115
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
S13
Insert Thickness
3/16"
Thickness
4.762 mm
Seat Size
Series 2
Width
31.75 mm
Hole Dia.
1 1/4 in

Details

Workpiece Material
Steel, Stainless steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiAlN
Grade
Premium HSS(M48)
Style
Spade Drill
For Use With
Spade Drill #2 Series Holder
No. of Edges
2
Rake
Positive
Application
Drilling, General Purpose
Mounting Style
Screw Clamp
Item
Exchangeable Drill Tip
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Copper, Stainless Steel
Secondary Material Application ISO Code
M, N
Finish - Machining
TiAlN
Primary Material Application ISO Code
K, M, N
Coating Process
PVD
Measurement System
Fractional Inch
Insert Style
SV
Number of Cutting Edges
2
Material - Machining
High Speed Steel
Shape
Spade
ANSI Code
S13218

Description

Exchangeable Drill Tip, High Speed Steel, PVD, Series 2, 4.762 mm, Measurement System Fractional Inch, ANSI Code S13218

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.