Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exchangeable Drill Tip, T15, 1-1/4in Insrt

  • Mfr # S08218

  • Zoro # G9245993


product price: $42.49
/ea

Key Features

Insert Size
S08
Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiAlN
Grade
Super HSS(T15)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S08218
Zoro #
G9245993
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
S08
Insert Thickness
3/16"
Hole Dia.
1 1/4 in
Width
31.75 mm
Seat Size
Series 2
Thickness
4.762 mm

Details

Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiAlN
Grade
Super HSS(T15)
Item
Exchangeable Drill Tip
Mounting Style
Screw Clamp
For Use With
Spade Drill #2 Series Holder
Style
Spade Drill
Rake
Positive
Application
Drilling, General Purpose
No. of Edges
2
Secondary Material Application ISO Code
M, N, P
Finish - Machining
TiAlN
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Copper, Stainless Steel, Steel
Coating Process
PVD
Insert Style
SV
Measurement System
Fractional Inch
ANSI Code
S08218
Number of Cutting Edges
2
Material - Machining
High Speed Steel
Shape
Spade

Description

Exchangeable Drill Tip, High Speed Steel, PVD, Series 2, 4.762 mm, Measurement System Fractional Inch, ANSI Code S08218

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.