Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exchangeable Drill Tip, T15, 13/16in Insrt

  • Mfr # S09113

  • Zoro # G9246081


product price: $35.99
/ea

Key Features

Insert Size
S09
Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD Hard Slick
Grade
Super HSS(T15)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S09113
Zoro #
G9246081
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
S09
Insert Thickness
5/32"
Seat Size
Series 1
Hole Dia.
13/16 in
Width
20.637 mm
Thickness
3.968 mm

Details

Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD Hard Slick
Grade
Super HSS(T15)
Style
Spade Drill
Application
Drilling, General Purpose
Rake
Positive
Item
Exchangeable Drill Tip
Mounting Style
Screw Clamp
For Use With
Spade Drill #1 Series Holder
No. of Edges
2
Primary Material Application ISO Code
K, M, N
Secondary Material Application ISO Code
M, N, P
Secondary Material Application
Aluminum, Copper, Stainless Steel, Steel
Primary Material Application
All Materials
Finish - Machining
Hardslick
Coating Process
PVD
Insert Style
SV
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Number of Cutting Edges
2
Shape
Spade
ANSI Code
S09113

Description

Exchangeable Drill Tip, High Speed Steel, PVD, Series 1, 3.968 mm, Measurement System Fractional Inch, ANSI Code S09113

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.