Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exchangeable Drill Tip, T15, 17/32in Insrt

  • Mfr # S08003

  • Zoro # G9245862


product price: $44.79
/ea

Key Features

Insert Size
S08
Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiAlN
Grade
Super HSS(T15)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S08003
Zoro #
G9245862
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
S08
Insert Thickness
1/8"
Thickness
3.175 mm
Seat Size
Series 0
Hole Dia.
17/32 in
Width
13.493 mm

Details

Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiAlN
Grade
Super HSS(T15)
Style
Spade Drill
No. of Edges
2
Application
Drilling, General Purpose
For Use With
Spade Drill #0 Series Holder
Item
Exchangeable Drill Tip
Rake
Positive
Mounting Style
Screw Clamp
Secondary Material Application
Aluminum, Copper, Stainless Steel, Steel
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N
Finish - Machining
TiAlN
Secondary Material Application ISO Code
M, N, P
Coating Process
PVD
Insert Style
SV
Measurement System
Fractional Inch
Shape
Spade
Number of Cutting Edges
2
Material - Machining
High Speed Steel
ANSI Code
S08003

Description

Exchangeable Drill Tip, High Speed Steel, PVD, Series 0, 3.175 mm, Measurement System Fractional Inch, ANSI Code S08003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.