Zoro Homepage

Exchangeable Drill Tip, T15, 21in Insert

  • Mfr # S06114

  • Zoro # G9245765


product price: $44.69
/ea

Key Features

Insert Size
S06
Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiN
Grade
Super HSS(T15)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S06114
Zoro #
G9245765
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
S06
Insert Thickness
5/32"
Width
21 mm
Hole Dia.
21 mm
Seat Size
Series 1
Thickness
4 mm

Details

Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiN
Grade
Super HSS(T15)
Rake
Positive
Style
Spade Drill
Application
Drilling, General Purpose
Mounting Style
Screw Clamp
Item
Exchangeable Drill Tip
No. of Edges
2
For Use With
Spade Drill #1 Series Holder
Secondary Material Application
Aluminum, Copper, Stainless Steel, Steel
Finish - Machining
TiN
Secondary Material Application ISO Code
M, N, P
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N
Coating Process
PVD
Insert Style
SV
Measurement System
Metric
ANSI Code
S06114
Number of Cutting Edges
2
Shape
Spade
Material - Machining
High Speed Steel

Description

Exchangeable Drill Tip, High Speed Steel, PVD, Series 1, 4 mm, Measurement System Metric, ANSI Code S06114

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.