Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exchangeable Drill Tip, T15, 27/64in Insrt

  • Mfr # S08Y09

  • Zoro # G9246054


product price: $38.39
/ea
Sold in multiples of 2 for $76.78

Key Features

Insert Size
S08
Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiAlN
Grade
Super HSS(T15)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S08Y09
Zoro #
G9246054
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
S08
Insert Thickness
3/32"
Thickness
2.381 mm
Width
10.715 mm
Seat Size
Series Y
Hole Dia.
27/64 in

Details

Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiAlN
Grade
Super HSS(T15)
No. of Edges
2
Mounting Style
Screw Clamp
Style
Spade Drill
Rake
Positive
Item
Exchangeable Drill Tip
For Use With
Spade Drill #Y Series Holder
Application
Drilling, General Purpose
Primary Material Application
All Materials
Finish - Machining
TiAlN
Primary Material Application ISO Code
K, M, N
Secondary Material Application ISO Code
M, N, P
Secondary Material Application
Aluminum, Copper, Stainless Steel, Steel
Coating Process
PVD
Insert Style
SV
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
ANSI Code
S08Y09
Number of Cutting Edges
2
Shape
Spade

Description

Exchangeable Drill Tip, High Speed Steel, PVD, Series Y, 2.381 mm, Measurement System Fractional Inch, ANSI Code S08Y09

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.