Zoro Homepage

Exchangeable Drill Tip, T15, 37/64in Insrt

  • Mfr # S08008

  • Zoro # G9245871


product price: $40.39
/ea

Key Features

Insert Size
S08
Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiAlN
Grade
Super HSS(T15)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S08008
Zoro #
G9245871
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
S08
Insert Thickness
1/8"
Width
14.684 mm
Hole Dia.
37/64 in
Seat Size
Series 0
Thickness
3.175 mm

Description

Exchangeable Drill Tip, High Speed Steel, PVD, Series 0, 3.175 mm, Measurement System Fractional Inch, ANSI Code S08008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.