Zoro Homepage

Exchangeable Drill Tip, T15, 5/8in Insert

  • Mfr # S08012

  • Zoro # G9245896


product price: $41.19
/ea
Sold in multiples of 2 for $82.38

Key Features

Insert Size
S08
Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiAlN
Grade
Super HSS(T15)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S08012
Zoro #
G9245896
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
S08
Insert Thickness
1/8"
Width
15.875 mm
Seat Size
Series 0
Hole Dia.
5/8 in
Thickness
3.175 mm

Details

Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiAlN
Grade
Super HSS(T15)
Mounting Style
Screw Clamp
Item
Exchangeable Drill Tip
Style
Spade Drill
Rake
Positive
No. of Edges
2
For Use With
Spade Drill #0 Series Holder
Application
Drilling, General Purpose
Secondary Material Application
Aluminum, Copper, Stainless Steel, Steel
Secondary Material Application ISO Code
M, N, P
Primary Material Application ISO Code
K, M, N
Primary Material Application
All Materials
Finish - Machining
TiAlN
Coating Process
PVD
Measurement System
Fractional Inch
Insert Style
SV
Material - Machining
High Speed Steel
ANSI Code
S08012
Number of Cutting Edges
2
Shape
Spade

Description

Exchangeable Drill Tip, High Speed Steel, PVD, Series 0, 3.175 mm, Measurement System Fractional Inch, ANSI Code S08012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.