Zoro Homepage

Exchangeable Drill Tp, 1-1/2in, 1/4in Thck

  • Mfr # S08307

  • Zoro # G9246011


product price: $45.79
/ea

Key Features

Insert Size
S08
Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiAlN
Grade
Super HSS(T15)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S08307
Zoro #
G9246011
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
S08
Insert Thickness
1/4"
Seat Size
Series 3
Thickness
6.35 mm
Width
38.094 mm
Hole Dia.
1 1/2 in

Details

Workpiece Material
Steel, Cast Iron
Cutting Direction
Right Hand
Coating
PVD TiAlN
Grade
Super HSS(T15)
Style
Spade Drill
Item
Exchangeable Drill Tip
Application
Drilling, General Purpose
Rake
Positive
No. of Edges
2
For Use With
Spade Drill #3 Series Holder
Mounting Style
Screw Clamp
Secondary Material Application ISO Code
M, N, P
Secondary Material Application
Aluminum, Copper, Stainless Steel, Steel
Finish - Machining
TiAlN
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N
Coating Process
PVD
Measurement System
Fractional Inch
Insert Style
SV
Material - Machining
High Speed Steel
Number of Cutting Edges
2
ANSI Code
S08307
Shape
Spade

Description

Exchangeable Drill Tip, High Speed Steel, PVD, Series 3, 6.35 mm, Measurement System Fractional Inch, ANSI Code S08307

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.