Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiberglass Router Multi Flutes End Mill End

  • Mfr # URT5A1AL0250

  • Zoro # G4402934


product price: $23.65
/ea

Key Features

Overall Length
3 in
Finish
Bright
Size
1/4 in
Shank Dia.
1/4 in
Pattern
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URT5A1AL0250
Zoro #
G4402934
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3 in
Size
1/4 in
Shank Dia.
1/4 in
Flute Length
1 in

Details

Finish
Bright
Item
Router
Pattern
Diamond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.