Flanged Spade Drill Holder
Mfr # P25Z01
Zoro # G6933520
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 7/16 in
Shank Length
2 1/64 in
Finish - Machining
Black Oxide
Number of Coolant Holes
2
Coolant Hole Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P25Z01
Zoro #
G6933520
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length
4 7/16 in
Shank Length
2 1/64 in
Seat Size
Y
Shank Dia.
3/4 in
Min. Drill Dia.
7/16 in
Flute Length
2 13/32 in
Shank Dia. Measurement System
Inch
Max. Drilling Depth
1 1/4 in
Max Drill Dia.
1/2 in
Details
Item
Flanged Spade Drill Holder
Finish - Machining
Black Oxide
Number of Coolant Holes
2
Coolant Hole Shape
Round
Flanged Shank
Yes
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
ANSI Code
P25Z01
Flute Type
Straight
Toolholder Style
P25
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Spiral Direction
Neutral
Insert Style
SV-Point
Coolant Pressure
210 psi
Description
Flanged Spade Drill Holder, Min. Drill Dia. 7/16 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P25Z01, Overall Length 4 7/16 in, Shank Length 2 1/64 in, Cutting Direction Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.