Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Spade Drill Holder

  • Mfr # P27Z01

  • Zoro # G6929381


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 9/16 in
Shank Length
2 1/64 in
Finish - Machining
Black Oxide
Spiral Direction
Neutral
Coolant Pressure
210 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27Z01
Zoro #
G6929381
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
5 9/16 in
Shank Length
2 1/64 in
Shank Dia.
3/4 in
Flute Length
3 17/32 in
Shank Dia. Measurement System
Inch
Max Drill Dia.
1/2 in
Seat Size
Z
Max. Drilling Depth
2 3/8 in
Min. Drill Dia.
7/16 in

Details

Item
Flanged Spade Drill Holder
Finish - Machining
Black Oxide
Spiral Direction
Neutral
Coolant Pressure
210 psi
Cutting Direction
Right Hand
Insert Style
SV-Point
ANSI Code
P27Z01
Toolholder Style
P27
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Coolant Hole Shape
Round
Flute Type
Straight
Material - Machining
High Speed Steel
Flanged Shank
Yes
Number of Coolant Holes
2

Description

Flanged Spade Drill Holder, Min. Drill Dia. 7/16 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P27Z01, Overall Length 5 9/16 in, Shank Length 2 1/64 in, Cutting Direction Right Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.