Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Spade Drill Holder

  • Mfr # P28001

  • Zoro # G6929567


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 21/32 in
Shank Length
2 1/64 in
ANSI Code
P28001
Seat Size
0
Toolholder Style
P28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28001
Zoro #
G6929567
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
7 21/32 in
Shank Length
2 1/64 in
Seat Size
0
Max Drill Dia.
11/16 in
Flute Length
5 5/8 in
Max. Drilling Depth
4 1/2 in
Shank Dia.
3/4 in
Min. Drill Dia.
33/64 in
Shank Dia. Measurement System
Inch

Details

Item
Flanged Spade Drill Holder
ANSI Code
P28001
Toolholder Style
P28
Coolant Fed
Coolant Through
Coolant Pressure
210 psi
Spiral Direction
Neutral
Coolant Hole Shape
Round
Shank Type - Machining
Straight
Flute Type
Straight
Flanged Shank
Yes
Insert Style
SV-Point
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Number of Coolant Holes
2
Finish - Machining
Black Oxide

Description

Flanged Spade Drill Holder, Min. Drill Dia. 33/64 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P28001, Overall Length 7 21/32 in, Shank Length 2 1/64 in, Cutting Direction Right Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.