Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flute Hand Tap, #10-24, 2.380

  • Mfr # T7316328

  • Zoro # G9233750


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Number of Flutes
4
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7316328
Zoro #
G9233750
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Straight Flute Hand Tap
Number of Flutes
4
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)

Description

High Speed Steel Tap, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.