Zoro Homepage

Forming Tap, #4-40, Modified Bottoming, TiN Coated, 4 Flutes

  • Mfr # TTS68163

  • Zoro # G4505642


product price: $35.95
/ea

Key Features

Tap Thread Size
#4-40
Tap Chamfer
Modified Bottoming
Tap Finish
TiN Coated
Number of Flutes
4
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS68163
Zoro #
G4505642
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#4-40
Max Depth Of Thread
3.0xD

Details

Item
Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiN Coated
Number of Flutes
4
Thread Direction
Right Hand
Application
High Speed Multi-Purpose
Tap Thread Type
UN
Tap Style
Fluteless
Tap Material
Powdered Metal HSS-PM
Shank Type
USCTI
Thread Chamfer
2-3 Pitch Lead
Hole Type
Blind Hole
Coolant Through
Yes
Series
TTS68
Thread Limit
H3
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.