
Forming Tap, #5-40, Modified Bottoming, TiN Coated, 5 Flutes
Mfr # TTS68203
Zoro # G4502273
product price: $38.49
/eaKey Features
Tap Thread Size
#5-40
Tap Chamfer
Modified Bottoming
Tap Finish
TiN Coated
Number of Flutes
5
Application
High Speed Multi-Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTS68203
Zoro #
G4502273
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
#5-40
Max Depth Of Thread
3.0xD
Details
Item
Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiN Coated
Number of Flutes
5
Application
High Speed Multi-Purpose
Tap Material
Powdered Metal HSS-PM
Tap Thread Type
UN
Tap Style
Fluteless
Thread Direction
Right Hand
Thread Chamfer
2-3 Pitch Lead
Coolant Through
Yes
Shank Type
USCTI
Hole Type
Blind Hole
Thread Limit
H3
Series
TTS68
Cutting Direction
Right Hand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.