H x 4 1/8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Black Oxide Drills, 10PK
- Mfr # D1785108N
- Zoro # G024213322
product price:Â
$
44.29
/pk of 10, $4.43/ea
Key Features
Hole Tolerance
h8
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Coolant Through
Non Coolant
Material
HSS
Type
HSS, Straight Shank, Black Oxide Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1785108N
- Zoro #
- G024213322
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Hole Tolerance
- h8
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Coolant Through
- Non Coolant
- Material
- HSS
- Type
- HSS, Straight Shank, Black Oxide Coated
- Application
- Alloy Steels, Stainless Steel
- Finish
- Black Oxide
- Standards
- ANSI
- Helix Angle
- 30°
- Number of Flutes
- 2
- System of Measurement
- Inch
- Color
- Black Oxide
- Cutting Direction
- Right
- Drill Bit Point Angle
- 135 Degrees
- Item
- Drills
- Coating
- Black Oxide
Dimensions
- Overall Length
- 4-1/8 in
- Flute Length
- 2-7/8 in
- Shank Dia.
- 6-59/78 in
- Diameter
- 25/94 in
- Point Length
- 1.4 mm
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.