Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helix AlTiN Sq End Mill, 5.0x13.0x57.0

  • Mfr # EMB14050

  • Zoro # G9225089


product price: $21.59
/ea

Key Features

Dimension Type
Metric
Milling Diameter
5 mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB14050
Zoro #
G9225089
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Metric
Milling Diameter
5 mm
Length of Cut
13 mm
Shank Dia.
6 mm
Overall Length
57 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
High Performance Carbide End Mill
Helix Angle
36/39.75 Degrees Multi-Helix
Super Alloy (S) Compatibility
Yes
End Mill Style
Square
Cutting Direction
Right Hand
Series
EMB14
Finish
Nano AlTiN
Shank Type
Plain
Stainless (M) Compatibility
Yes
Center Cutting
Yes
Type
Finisher
Spiral Direction
Right Hand
Helix Type
Unequal Index

Description

High Performance Carbide End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.