
Helix TiAlN Sq End Mill, 1/2x1 5/8x3-5/8
Mfr # E9990908TF
Zoro # G9885651
product price: $54.79
/eaKey Features
Standards
Not Rated
Milling Diameter
1/2 in
Grade
Fine
End Mill Application
General Purpose
Helix Type
Equal Index
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E9990908TF
Zoro #
G9885651
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Length of Cut
1.625 in
Overall Length
3.625 in
Details
Item
High Speed Steel End Mill
Standards
Not Rated
Grade
Fine
End Mill Application
General Purpose
Helix Type
Equal Index
Shank Type
Weldon Flat Shank
End Mill Style
Square
Cutting Direction
Right Hand
Single End/Double End
Single End
Type
Rougher, Fine Tooth
System of Measurement
Inch
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Number of Flutes
4
End Mill Material
Powdered Metal - ASP60 HSS-PM
Helix Angle
30°
Finish
TiAlN (TYLON)-FUTURA
Series
E9990
Description
End Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.