Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helix Y-Coat Sq End Mill, 1/8x1/2x1-1/2

  • Mfr # UGMF89008

  • Zoro # G9226242


product price: $8.79
/ea

Key Features

Length of Cut
0.5 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
End Mill Style
Square
List Number
UGMF89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF89008
Zoro #
G9226242
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
0.5 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.125 in

Details

End Mill Style
Square
List Number
UGMF89
Item
Square End Mill

Description

Square End Mill, 0.125 in Milling Dia., Length of Cut 0.5 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.