Helix Y-Coat Sq End Mill, 5/32x9/16x2
Mfr # UGMF89010
Zoro # G9225061
product price: $13.95
/eaKey Features
Length of Cut
0.5625 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.15625 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UGMF89010
Zoro #
G9225061
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
0.5625 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.15625 in
Details
Item
Square End Mill
End Mill Style
Square
List Number
UGMF89
Description
Square End Mill, 0.15625 in Milling Dia., Length of Cut 0.5625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.