
Hss 6" Aircraft Extension Drill 135 Degree Split Point Steam Homo
Mfr # D1633215
Zoro # G4473713
product price: $2.89
/eaSold in multiples of 10 for $28.90
Key Features
Drill Bit Size
0.0935 in
Overall Length
6 in
Material - Machining
HSS
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1633215
Zoro #
G4473713
UPC #
-
Country of Origin
Unknown
Dimensions
Drill Bit Size
0.0935 in
Overall Length
6 in
Details
Material - Machining
HSS
Number of Flutes
2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.