Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss Bottoming Style Bright Finish Forming Tap

  • Mfr # T7R02485

  • Zoro # G4488720


product price: $15.39
/ea

Key Features

Weight
0.0896
Material
HSS
Size
3/8-16UNC GH5 74.6L
Finish
Bright
Pitch
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7R02485
Zoro #
G4488720
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/8-16UNC GH5 74.6L

Details

Weight
0.0896
Material
HSS
Finish
Bright
Pitch
16
Number of Grooves
1
Number of Lobes
4
Blank Standard
302A
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.