Zoro Homepage

Hss Bottoming Style Tin Coated Forming Tap

  • Mfr # T8R02082

  • Zoro # G4512170


product price: $15.45
/ea

Key Features

Material
HSS
Weight
0.00955
Size
#2-56UNC GH2 44.5L
Finish
Bright
Pitch
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8R02082
Zoro #
G4512170
UPC #
-
Country of Origin
Unknown

Dimensions

Size
#2-56UNC GH2 44.5L

Details

Material
HSS
Weight
0.00955
Finish
Bright
Pitch
56
System of Measurement
Inch
Number of Grooves
1
Number of Lobes
4
Blank Standard
302A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.