Hss-Co5% Jobbers Length Straight Shank Gold-P Drills

  • Mfr # DLGP195018

  • Zoro # G4339742


product price: $1.65
/ea
Sold in multiples of 10 for $16.50

Key Features

Single End/Double End
Single End
Drill Bit Point Angle
135°
Finish
TiN
Coolant Through
No
Shank Type
Straight Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGP195018
Zoro #
G4339742
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
1.811 in
Drill Bit Size
1.8 mm
Flute Length
0.8661 in
Shank Dia.
1.8 mm

Details

Single End/Double End
Single End
Drill Bit Point Angle
135°
Finish
TiN
Coolant Through
No
Shank Type
Straight Shank
System of Measurement
Metric
Material
HSS-Co5% M35 Cobalt
Item
Jobber Length Drill
Helix Angle
33°
Cutting Direction
Right Hand
Number of Flutes
2
Series
Gold-P Drill
Application
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.